Check Availability
  • TIMKEN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 2-7/16" Bore Dia.

  • Item # 46R435
  • Mfr. Model # RAS 2 7/16
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 2-7/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R435
Mfr. Model # RAS 2 7/16
UNSPSC #31171504
Shipping Weight 12.1 lbs
Country of Origin USA *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 2-7/16"
Bolt Hole Center-to-Center 7-13/32"
Mounting Surface to Shaft Center 2-3/4"
Bearing Housing Material Type Cast Iron
Shaft Locking Type Eccentric Locking Collar
Bearing Insert Material 52100 Chrome Steel
Series RAS
Number of Bolts 2
Bolt Size 5/8"
Overall Height 5-15/32"
Overall Width 3-1/16"
Overall Length 9-7/16"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 13,200 lb.
Static Load Capacity 8000 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.