Check Availability
  • TIMKEN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 2-11/16" Bore Dia.

  • Item # 46R416
  • Mfr. Model # RAK 2 11/16
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 2-11/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R416
Mfr. Model # RAK 2 11/16
UNSPSC #31171511
Shipping Weight 17.25 lbs
Country of Origin USA *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 2-11/16"
Bolt Hole Center-to-Center 8"
Mounting Surface to Shaft Center 3"
Bearing Housing Material Type Cast Iron
Shaft Locking Type Eccentric Locking Collar
Bearing Insert Material 52100 Chrome Steel
Series RAK
Number of Bolts 2
Bolt Size 3/4"
Overall Height 6-1/16"
Overall Width 3-3/8"
Overall Length 10-1/2"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 15,600 lb.
Static Load Capacity 9650 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.