Check Availability
  • TIMKEN 

    Insert Bearing, Dia. 7/8 In, Self-Locking

  • Item # 46N480
  • Mfr. Model # GRA014RRB
Insert Bearing, Dia. 7/8 In, Self-Locking
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46N480
Mfr. Model # GRA014RRB
UNSPSC #31171504
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Insert Ball Bearing
Series GRA-RRB
Bore Dia. 7/8"
Outside Dia. 52.0mm
Inside Dia. 7/8"
Width 31.0mm
Dynamic Load Capacity (Lb.) 3550
Locking Type Self-Locking Collar
Bearing Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.