Check Availability
  • TIMKEN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 7/8" Bore Dia.

  • Item # 46R671
  • Mfr. Model # YCJ 7/8 SGT
4-Bolt Flange Bearing with Ball Bearing Insert and 7/8" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R671
Mfr. Model # YCJ 7/8 SGT
UNSPSC #31171504
Shipping Weight 2.07 lbs
Country of Origin USA *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 7/8"
Shaft Locking Type Set Screw
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 2-49/64"
Series YCJ
Bolt Size 3/8"
Overall Height 1-17/32"
Overall Width 3-3/4"
Overall Length 3-3/4"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 3550 lb.
Static Load Capacity 1730 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
Dimension A 1-7/64"
Dimension B 1-3/8"
Dimension D 2-9/16"
Dimension E 1-37/64"
Dimension F 1-19/64"
Dimension J 2-49/64"
Dimension L 3-3/4"
Dimension N 29/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.