Check Availability
  • TIMKEN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 2-3/16" Bore Dia.

  • Item # 46R665
  • Mfr. Model # YCJ 2 3/16
4-Bolt Flange Bearing with Ball Bearing Insert and 2-3/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R665
Mfr. Model # YCJ 2 3/16
UNSPSC #31171501
Shipping Weight 6.67 lbs
Country of Origin USA *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 2-3/16"
Shaft Locking Type Set Screw
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 5-1/8"
Series YCJ
Bolt Size 5/8"
Overall Height 2-17/32"
Overall Width 6-3/8"
Overall Length 6-3/8"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 10,800 lb.
Static Load Capacity 6400 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
Dimension A 1-27/32"
Dimension B 2-3/16"
Dimension D 4-3/4"
Dimension E 2-35/64"
Dimension F 2-3/4"
Dimension J 5-1/8"
Dimension L 6-3/8"
Dimension N 43/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.