Check Availability
  • TIMKEN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 2" Bore Dia.

  • Item # 46R584
  • Mfr. Model # VCJ 2S
4-Bolt Flange Bearing with Ball Bearing Insert and 2" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R584
Mfr. Model # VCJ 2S
UNSPSC #31171504
Shipping Weight 5.4 lbs
Country of Origin USA *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 2"
Shaft Locking Type Eccentric Locking Collar
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 4-3/8"
Series VCJ
Bolt Size 5/8"
Overall Height 2-3/8"
Overall Width 5-5/8"
Overall Length 5-5/8"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 8800 lb.
Static Load Capacity 5100 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
Dimension A 1-11/16"
Dimension B 1-23/32"
Dimension D 4-7/16"
Dimension E 2-13/32"
Dimension E Max. 2-13/32"
Dimension J 4-3/8"
Dimension L 5-5/8"
Dimension N 43/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.