Check Availability
  • TIMKEN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 1-1/4" Bore Dia.

  • Item # 46R578
  • Mfr. Model # VCJ 1 1/4S
4-Bolt Flange Bearing with Ball Bearing Insert and 1-1/4" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R578
Mfr. Model # VCJ 1 1/4S
UNSPSC #31171504
Shipping Weight 2.73 lbs
Country of Origin USA *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 1-1/4"
Shaft Locking Type Eccentric Locking Collar
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 3-1/4"
Series VCJ
Bolt Size 7/16"
Overall Height 1-27/32"
Overall Width 4-1/4"
Overall Length 4-1/4"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 4900 lb.
Static Load Capacity 2500 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
Dimension A 1-3/16"
Dimension B 1-13/32"
Dimension D 3"
Dimension E 1-55/64"
Dimension E Max. 1-55/64"
Dimension J 3-1/4"
Dimension L 4-1/4"
Dimension N 29/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.