Check Availability
  • TIMKEN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 5/8" Bore Dia.

  • Item # 46R457
  • Mfr. Model # RCJ 5/8
4-Bolt Flange Bearing with Ball Bearing Insert and 5/8" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R457
Mfr. Model # RCJ 5/8
UNSPSC #31171504
Shipping Weight 1.16 lbs
Country of Origin USA *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 5/8"
Shaft Locking Type Eccentric Locking Collar
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 2-1/8"
Series RCJ
Bolt Size 3/8"
Overall Height 1-37/64"
Overall Width 3"
Overall Length 3"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 2400 lb.
Static Load Capacity 1060 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
Dimension A 1-1/32"
Dimension B 2-1/8"
Dimension C 1-37/64"
Dimension D 2-1/16"
Dimension E 1-37/64"
Dimension J 2-1/8"
Dimension L 3"
Dimension N 27/64"
Dimension S 59.64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.