Check Availability
  • TIMKEN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 1-11/16" Bore Dia.

  • Item # 46R442
  • Mfr. Model # RCJ 1 11/16
4-Bolt Flange Bearing with Ball Bearing Insert and 1-11/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R442
Mfr. Model # RCJ 1 11/16
UNSPSC #31171501
Shipping Weight 5.19 lbs
Country of Origin USA *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 1-11/16"
Shaft Locking Type Eccentric Locking Collar
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 4-1/8"
Series RCJ
Bolt Size 1/2"
Overall Height 2-5/16"
Overall Width 5-3/8"
Overall Length 5-3/8"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 8150 lb.
Static Load Capacity 4500 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
Dimension A 4-1/8"
Dimension B 5-3/8"
Dimension C 21/32"
Dimension D 1-9/16"
Dimension E 2-3/8"
Dimension E Max. 59.3"
Dimension F 2-7/32"
Dimension G 2-1/2"
Dimension J 4-1/8"
Dimension L 5-3/8"
Dimension N 33/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.