Check Availability
  • TIMKEN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 1-1/4" Bore Dia.

  • Item # 46R440
  • Mfr. Model # RCJ 1 1/4
4-Bolt Flange Bearing with Ball Bearing Insert and 1-1/4" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R440
Mfr. Model # RCJ 1 1/4
UNSPSC #31171504
Shipping Weight 3.94 lbs
Country of Origin USA *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 1-1/4"
Shaft Locking Type Eccentric Locking Collar
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 3-5/8"
Series RCJ
Bolt Size 1/2"
Overall Height 2-3/32"
Overall Width 4-5/8"
Overall Length 4-5/8"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 6400 lb.
Static Load Capacity 3400 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
Dimension A 3-5/8"
Dimension B 4-5/8"
Dimension C 1/2"
Dimension D 1-1/2"
Dimension E 2-11/64"
Dimension E Max. 2-7/64"
Dimension F 2"
Dimension G 1-3/4"
Dimension J 3-5/8"
Dimension L 4-5/8"
Dimension N 33/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.