Check Availability
  • TIMEMIST 

    Air Freshener Refill, TimeMist®, 30 days Refill Life, Pomegranate Grapefruit Fragrance

  • Item # 401Z67
  • Mfr. Model # 1047605
Air Freshener Refill, TimeMist®, 30 days Refill Life, Pomegranate Grapefruit Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 401Z67
Mfr. Model # 1047605
UNSPSC #47131812
Catalog Page 1507
Shipping Weight 8.4 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Pomegranate Grapefruit
For Use With Mfr. No. 1047811, 1048502, 1047717, 1047809
Refill Life 30 days
Chemical Series TimeMist(R)
Cleaner Container Type Aerosol Can
Cleaner Container Size 6.60 oz.
Coverage 6000 cu. ft.
Chemicals For Use On Air
Color Clear
Height 5-3/4"
Width 2-5/8"
Length 2-5/8"
Features Counteracts Odors And Leaves Pleasant Scent
Standards VOC Compliant
Item Metered Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms