Check Availability
  • TIMEMIST 

    Mango Metered Air Freshener Refill, 7.5 oz., TimeMist®, 4PK

  • Item # 401Z66
  • Mfr. Model # 1042657
Mango Metered Air Freshener Refill, 7.5 oz., TimeMist®, 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 401Z66
Mfr. Model # 1042657
UNSPSC #47131812
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Metered Air Freshener Refill
Coverage 6000 cu. ft.
For Use With Mfr. No. 1047811, 1048502, 1047717, 1047809
Refill Size 7.5 oz.
Color Clear
Fragrance Mango
Height 5-3/4"
Width 2-5/8"
Length 2-5/8"
Features Counteracts Odors And Leaves Pleasant Scent
Standards VOC Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms