Check Availability
  • TIMEMIST 

    Air Freshener Cleaner Deodorizer Refill, Virtual Janitor , 30 days Refill Life, Mango Fragrance

  • Item # 401Z76
  • Mfr. Model # 1048328
Air Freshener Cleaner Deodorizer Refill, Virtual Janitor , 30 days Refill Life, Mango Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 401Z76
Mfr. Model # 1048328
UNSPSC #47131812
Catalog Page 1507
Shipping Weight 9.6 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Cleaner Deodorizer Refill
Cleaner Form Liquid
Fragrance Mango
For Use With Mfr. No. 1044336
Refill Life 30 days
Chemical Series Virtual Janitor
Cleaner Container Type Aerosol Can
Cleaner Container Size 33.80 oz.
Coverage 6000 cu. ft.
Chemicals For Use On Air, Hard Nonporous Surfaces
Color Clear
Height 5-3/4"
Width 4"
Length 1-7/8"
Features Metered Release Liquid Cleans Fixtures And Pipes While Eliminating Odors At Their Source
Standards VOC Compliant
Item Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms