Check Availability
  • TIMEMIST 

    Air Freshener Refill, TimeMist®, 30 days Refill Life, French Kiss Fragrance

  • Item # 401Z62
  • Mfr. Model # 1042424
Air Freshener Refill, TimeMist®, 30 days Refill Life, French Kiss Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 401Z62
Mfr. Model # 1042424
UNSPSC #47131812
Shipping Weight 3.9 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance French Kiss
For Use With Mfr. No. 1047824, 1047825
Refill Life 30 days
Chemical Series TimeMist(R)
Cleaner Container Type Aerosol Can
Cleaner Container Size 2.70 oz.
Coverage 6000 cu. ft.
Chemicals For Use On Surface Air
Color Clear
Height 3-3/4"
Width 1-3/4"
Length 1-3/4"
Features Counteracts Odors And Leaves Pleasant Scent
Standards VOC Compliant
Item Metered Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms