Check Availability
  • TIMEMIST 

    Clean and Fresh Air Freshener Refill, 33.8 oz., Virtual Janitor , 12PK

  • Item # 401Z75
  • Mfr. Model # 1047941
Clean and Fresh Air Freshener Refill, 33.8 oz., Virtual Janitor , 12PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401Z75
Mfr. Model # 1047941
UNSPSC #47131812
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Air Freshener Refill
Coverage 6000 cu. ft.
For Use With Mfr. No. 1044336
Refill Size 33.8 oz.
Color Clear
Fragrance Clean and Fresh
Height 5-3/4"
Width 4"
Length 1-7/8"
Features Metered Release Liquid Cleans Fixtures And Pipes While Eliminating Odors At Their Source
Standards VOC Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms