Check Availability
  • TIMEMIST 

    Citrus Air Freshener Refill, 33.8 oz., Virtual Janitor , 12PK

  • Item # 401Z74
  • Mfr. Model # 1047940
Citrus Air Freshener Refill, 33.8 oz., Virtual Janitor , 12PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 401Z74
Mfr. Model # 1047940
UNSPSC #47131812
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Air Freshener Refill
Coverage 6000 cu. ft.
For Use With Mfr. No. 1044336
Refill Size 33.8 oz.
Color Clear
Fragrance Citrus
Height 5-3/4"
Width 4"
Length 1-7/8"
Features Metered Release Liquid Cleans Fixtures And Pipes While Eliminating Odors At Their Source
Standards VOC Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms