Check Availability
  • TILSATEC 

    Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Cream, Gray, 11, PK 12

  • Item # 43Z437
  • Mfr. Model # TTP208-110
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Cream, Gray, 11, PK 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z437
Mfr. Model # TTP208-110
UNSPSC #46181504
Shipping Weight 6.85 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 4
Suggested Use Environment Dry/Light Oil
Glove Size 11
Puncture Resistant Yes
Palm Material Leather
Color Cream, Gray
Cuff Safety
Glove Cut Gunn
Glove Length 11"
Application Automotive Assembly, Metal Stamping Fabrication, Glass Handling, Lumber/forestry, Most Material Handling
Abrasion Resistant Yes
ANSI Cut Grams 2273
ANSI Puncture Newtons 127
Finger Material Leather
Finger Style Full
Gauge 7
Knuckle Padding Material Leather
Standards ANSI
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms