Check Availability
  • TILSATEC 

    Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Yellow, 11, PR 1

  • Item # 43Z426
  • Mfr. Model # TTP203-110
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Yellow, 11, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z426
Mfr. Model # TTP203-110
UNSPSC #46181504
Shipping Weight 0.33 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 3
Suggested Use Environment Dry/Light Oil
Glove Size 11
Puncture Resistant Yes
Palm Material Leather
Color Yellow
Cuff Shirred
Glove Cut Gunn
Glove Length 10-1/4"
Application Railroad, Metal Fabrication, Glass Handling, Waste Management, Most Material Handling
Abrasion Resistant Yes
ANSI Cut Grams 2273
ANSI Puncture Newtons Greater Than 60
Finger Material Leather
Finger Style Full
Gauge 7
Knuckle Padding Material Leather
Standards ANSI
Thumb Style Keystone
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms