Check Availability
  • TILSATEC 

    Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Yellow, 10, PR 1

  • Item # 43Z425
  • Mfr. Model # TTP203-100
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Yellow, 10, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z425
Mfr. Model # TTP203-100
UNSPSC #46181504
Shipping Weight 0.27 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Glove Size 10
Puncture Resistant Yes
Palm Material Leather
Color Yellow
Cuff Shirred
Glove Cut Gunn
Glove Length 10"
Application Railroad, Metal Fabrication, Glass Handling, Waste Management, Most Material Handling
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms