Check Availability
  • TILSATEC 

    Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Yellow, 8, PR 1

  • Item # 43Z423
  • Mfr. Model # TTP203-080
Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Yellow, 8, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z423
Mfr. Model # TTP203-080
UNSPSC #46181504
Shipping Weight 0.4 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A6
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 4
Suggested Use Environment Dry/Light Oil
Glove Size 8
Puncture Resistant Yes
Palm Material Leather
Color Yellow
Cuff Shirred
Glove Cut Gunn
Glove Length 9-1/4"
Application Assembly, Automotive Industry, Metal Fabrication/Stamping, Construction, Petrochemical, Utilities, Railroad/Transportation
Abrasion Resistant Yes
ANSI Abrasion Cycles 1000
ANSI Cut Grams 3000-3999
ANSI Puncture Newtons 60-99
Finger Material Leather
Finger Style Full
Gauge 7
Knuckle Padding Material Leather
Standards ASTM, ANSI/ISEA
Thumb Style Keystone
* This product's country of origin is subject to change

Welcome Sign In