Check Availability
  • TILSATEC 

    Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Green, Yellow, 9, PK 12

  • Item # 43Z416
  • Mfr. Model # TTP250-090
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Green, Yellow, 9, PK 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z416
Mfr. Model # TTP250-090
UNSPSC #46181504
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 2
Suggested Use Environment Dry/Light Oil
Glove Size 9
Puncture Resistant No
Color Green, Yellow
Cuff Knit
Glove Cut Clute
Glove Hand Style Ambidextrous
Glove Length 10"
Application Assembly Environments, Metal Fabrication, Stamping, Packaging, Most Material Handling Applications
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms