Check Availability
  • TILEX 

    Mildew Remover Refill, 1 gal. Bottle, Unscented Liquid, 4 PK

  • Item # 20K972
  • Mfr. Model # 35605
Mildew Remover Refill, 1 gal. Bottle, Unscented Liquid, 4 PK Mildew Remover Refill,1 gal.,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tilex® Disinfects Instant Mildew Remover cleans stains without scrubbing and whitens tiles. The bleach formula removes and destroys mold spores and disinfects, killing 99.9% of germs. The disinfectant and mildew remover from Clorox Commercial Solutions® cleans tiles, grout, toilets, and fiberglass surfaces in offices, schools, day-care centers, restaurants, and other commercial facilities.
Show More Close
 

Technical Specifications

Item # 20K972
Mfr. Model # 35605
UNSPSC #47131805
Catalog Page 1503
Shipping Weight 38.1 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Mold Killers and Mildew Removers
Item - Mildew and Mold Remover Mildew Remover Refill
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 1 gal.
Cleaner Container Type Bottle
Cleaner Form Liquid
Primary Chemical None
Fragrance Unscented
Color Clear
Recommended Dilution Ready to Use
Application Method Trigger Spray
Standards EPA Registered
Chemical Series No Series
Case Quantity 4
Contains Sodium Hydroxide, Sodium Hypochlorite
Item Instant Disinfectant/Mildew Remover Refill
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms