Check Availability
  • TILE REDI 

    Epoxy Adhesive, 9 lb. Packet, Silver, Work Life: 45 min.

  • Item # 29TC95
  • Mfr. Model # REDIPOXY 9
Epoxy Adhesive, 9 lb. Packet, Silver, Work Life: 45 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 29TC95
Mfr. Model # REDIPOXY 9
UNSPSC #13111001
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
For Use On Plastic
Container Type - Adhesives Packet
Size 9 lb.
Work Life 45 min.
Functional Cure 12 hr.
Full Cure 24 hr.
Epoxy Color Silver
Epoxy Max. Temp 199 Degrees F and Below
Temp. Range (F) 60 Degrees to 90 Degrees
Mixing Ratio 1:1
Shear Strength (PSI) 1000
Application Bond or Seal Parts
For Use With Trowel
Coverage 3 ft.
Type Pack
Includes Part A, B, and C Mix
Green Environmental Attribute Does not Contain Formaldehyde
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms