Check Availability
  • TILE REDI 

    60" x 35" x 7" Right Drain Polyurethane Shower Base

  • Item # 29TA82
  • Mfr. Model # 3554RBF-PVC
60" x 35" x 7" Right Drain Polyurethane Shower Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29TA82
Mfr. Model # 3554RBF-PVC
UNSPSC #30181503
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Shower Base
Type Right Drain
Size (In.) 35 x 54
Height (In.) 7
Width (In.) 60
Depth (In.) 35
Material of Construction Polyurethane
Connection 2"
Flow (GPM) 55
Mounting Type Floor
Rough-In (In.) 35 x 54
Standards ANSI
Includes Drain Assembly, Drain Plate, Epoxy
* This product's country of origin is subject to change

Compliance and Restrictions