Check Availability
  • TILE REDI 

    36" x 35" x 7" Center Drain Polyurethane Shower Base

  • Item # 29TA86
  • Mfr. Model # 3572CBF-PVC
36" x 35" x 7" Center Drain Polyurethane Shower Base
Qty
  • Web Price
    $797.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29TA86
Mfr. Model # 3572CBF-PVC
UNSPSC #30181503
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Shower Base
Type Center Drain
Size (In.) 35 x 72
Height (In.) 7
Width (In.) 36
Depth (In.) 35
Material of Construction Polyurethane
Connection 2"
Flow (GPM) 55
Mounting Type Floor
Rough-In (In.) 35 x 72
Standards ANSI
Includes Drain Assembly, Drain Plate, Epoxy
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.