Check Availability
  • TIDI PRODUCTS 

    Gown, XL, Yellow, 45-1/2 in. L, PK100

  • Item # 33HY52
  • Mfr. Model # 8573
Gown, XL, Yellow, 45-1/2 in. L, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HY52
Mfr. Model # 8573
UNSPSC #24101907
Catalog Page 0
Shipping Weight 12.32 lbs
Country of Origin China *
Item Gown
Size XL
Length 45-1/2"
Width 38"
Material Spunbound/Meltblown
Color Yellow
Closure Type Ties
Cuff Style Thumb Loop
Seam Style Ultrasonic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In