Check Availability
  • TIDI PRODUCTS 

    Glove Dispenser, Beige, ABS Plastic, Holds: Glove Box Holder For 5 qt. And 3 gal., 10-1/2" Width

  • Item # 9GAD2
  • Mfr. Model # 9GAD2
Glove Dispenser, Beige, ABS Plastic, Holds: Glove Box Holder For 5 qt. And 3 gal., 10-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LAB SAFETY SUPPLY® Glove Dispenser attaches to Universal Precaution Cabinet. Holds a box of gloves measuring up to 6-1/4"H x 11-3/4"W x 4-3/8"D.
Show More Close
 

Technical Specifications

Item # 9GAD2
Mfr. Model # 9GAD2
UNSPSC #42132201
Shipping Weight 1.56 lbs
Country of Origin USA *
Item Glove Dispenser
Material ABS Plastic
Holds Glove Box Holder For 5 qt. And 3 gal.
Color Beige
Height 6-1/4"
Width 10-1/2"
Depth 3-1/2"
Mounts On Wall
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms