Check Availability
  • THUEMLING 

    1/4" MNPT Explosion Proof Differential Transmitter 0 to 10 psi, 1 to 5VDC Output

  • Item # 36VU02
  • Mfr. Model # AST54EDA00100P3B00010N
1/4" MNPT Explosion Proof Differential Transmitter 0 to 10 psi, 1 to 5VDC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This explosionproof differential transmitter features 316 stainless steel wetted materials.
Show More Close
 

Technical Specifications

Item # 36VU02
Mfr. Model # AST54EDA00100P3B00010N
UNSPSC #41112107
Shipping Weight 1.0 lbs
Country of Origin USA *
Transmitter Type Explosion Proof Differential Transmitter
Wetted Materials - Transmitters 316 Stainless Steel
Range Values - Transmitter 0 to 10
Range Units - Transmitter psi
Accuracy - Transmitter +/-1.00%
Electrical Connections - Transmitter 4 ft. Cable
Power Required - Transmitters 10 to 28VDC
Process Connection Size - Transmitter 1/4"
Process Connection Type - Transmitter MNPT
Output - Transmitter 1 to 5VDC
Operating Temp. - Transmitter -40 Degrees to 176 Degrees F
Wiring Entry - Transmitter 1/2" FNPT
Housing Stainless Steel
NEMA Rating 4X
Max. Pressure (PSI) 100
Thermal Error +/-1.5% Full Scale
Features Explosion Proof
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions