Check Availability
  • THOROGOOD SHOES 

    6"H Men's Work Boots, Composite Toe Type, Brown, Size 8M

  • Item # 52DL78
  • Mfr. Model # 804-3166
6"H Men's Work Boots, Composite Toe Type, Brown, Size 8M Work Boots,8,M,Brown,Composite,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 6"H pull-on, or quick-release work boot from Thorogood Shoes is designed for protection from electrical hazards. This plain toe boot with durable composite to is made with a Trail Crazy Horse leather upper. Features Taibrelle® liner, removable single-density polyurethane SHOCK ZONE footbed, polyurethane midsole, plastic shank, and Thorogood's exclusive dual-density polyurethane/TPU Thoro-flex outsole with lug sole design to improve traction in grass, mud, and snow.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.
Show More Close
 

Technical Specifications

Item # 52DL78
Mfr. Model # 804-3166
UNSPSC #46181604
Shipping Weight 3.35 lbs
Country of Origin China *
Item Work Boots
Toe Type Composite
Gender Men's
Size 8
Footwear Width M
Metatarsal Guard No
Insulated No
Insulation Type None
Insulation Weight None
Waterproof No
Waterproof Type None
Color Brown
Height 6"
Metatarsal System No
Footwear Closure Type Pull On
Liner Material Taibrelle(R)
Shank Material Plastic
Midsole Material PU
Outsole Material TPU
Footwear Sole Pattern Lug
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole Yes
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Toe Shape Round
Wide Toe Cap No
Removable Insole Yes
Non Metallic Upper No
Max. Heat Rating 200 Degrees F
Footwear Construction Type Direct Attached
Heel Height Less Than 1/2"
Footwear Shank Type Plastic
Upper Boot Material Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily Not Tested
Mark II Slip Test Results- Dairy Tile Dry Not Tested
Mark II Slip Test Results- Dairy Tile Wet 0.80
Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
For Outdoor Traction No
Style Number 8043166
Standards ASTN F2412-11, ASTM F489-96, ASTM F2913-11, ASTM F2412-11
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms