Check Availability
  • THOROGOOD SHOES 

    10"H Men's Wellington Boots, Steel Toe Type, Leather/Nylon Upper Material, Black, Size 12W

  • Item # 35HL15
  • Mfr. Model # 804-6111
10"H Men's Wellington Boots, Steel Toe Type, Leather/Nylon Upper Material, Black, Size 12W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HL15
Mfr. Model # 804-6111
UNSPSC #46181604
Shipping Weight 5.0 lbs
Country of Origin China *
Item Wellington Boots
Toe Type Steel
Gender Men's
Size 12
Footwear Width W
Metatarsal Guard No
Insulated No
Waterproof No
Color Black
Height 10"
Liner Material Com Weave
Shank Material Composite
Midsole Material Polyurethane
Outsole Material Polyurethane
Insole System Removable Black Poly Pillow Footpacer Footbed
Max. Heat Rating Not Rated
Style Number 804-6111
Standards ASTM F 2413-11
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms