Check Availability
  • THORNTON PLASTICS 

    Polystyrene Vial with Cap 10PK

  • Item # 21C013
  • Mfr. Model # VIAL-15C-10
Polystyrene Vial with Cap 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21C013
Mfr. Model # VIAL-15C-10
UNSPSC #41121806
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Vial with Cap
Labware Height - English 3.43"
Labware Closure Material Polyethylene (PE)
Labware Closure Liner Material Unlined
Labware Basic Material Plastic
Labware Body Material Polystyrene
* This product's country of origin is subject to change

Compliance and Restrictions