Check Availability
  • THORNTON PLASTICS 

    Polystyrene Vial with Cap 10PK

  • Item # 21C008
  • Mfr. Model # VIAL-3.5C-10
Polystyrene Vial with Cap 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21C008
Mfr. Model # VIAL-3.5C-10
UNSPSC #41121806
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Vial with Cap
Labware Capacity - Metric 13mL
Labware Height - English 1.58"
Labware Closure Material Polyethylene (PE)
Labware Closure Liner Material Unlined
Labware Basic Material Plastic
Labware Body Material Polystyrene
* This product's country of origin is subject to change

Compliance and Restrictions