Check Availability
  • THOMSON 

    Profile Ball Rail, 1000mm L, 30 W, 26 H

  • Item # 2HWC4
  • Mfr. Model # 521H30AD+1000
Profile Ball Rail, 1000mm L, 30 W, 26 H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ball and Roller Profile Rails
• High-quality bearing steel
Trapezoidal profile on long-lived 500 Series profile rails maximizes the carriage cross section, creating the highest possible rigidity. Choose Duralloy® finish for corrosive environments. Choose Roller Rails for heavier loads (CNC, injection molding, routing machines).
Show More Close
 

Technical Specifications

Item # 2HWC4
Mfr. Model # 521H30AD+1000
UNSPSC #23153030
Shipping Weight 11.31 lbs
Country of Origin USA *
Item Profile Ball Rail
Type 500 Series
Overall Length 1000mm
Overall Width 30mm
Overall Height 26mm
Number of Rail Holes 13
Mounting Hole from Shaft End 20mm
Mounting Hole Center to Center 80mm
Mounting Hole Size M8
Thread Size M8
Screw Type Hex Head
Temp. Range -40 - 80C, 120C Max
Rail Material Hardened Steel
Rail Finish Duralloy
Agency Compliance DIN 645-1
For Use With 500 Series Ball Carriages
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.