Check Availability
  • THOMSON 

    Pillow Block, 0.750 In Bore, 4.500 In L

  • Item # 2LEL3
  • Mfr. Model # TWN12
Pillow Block, 0.750 In Bore, 4.500 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LEL3
Mfr. Model # TWN12
UNSPSC #31171506
Shipping Weight 1.45 lbs
Country of Origin Mexico *
Item Linear Pillow Block Bearing
Type Closed, Twin
Bore Dia. (In.) 0.750
Overall Width (In.) 2.750
Overall Length (In.) 4.500
Overall Height (In.) 0.937
Body Width (In.) 1.880
Mounting Surface to Shaft Center (In.) 0.937
Mounting Hole Center (In.) 3.500
Mounting Hole Dia. (In.) #8
Dynamic Load Capacity (Lb.) 1200
Material Aluminum Alloy
Color Silver
For Use With Thomson Shaftng
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.