Check Availability
  • THOMSON 

    Microguide Assy,Dual Carriage,270 mm L

  • Item # 2HWN1
  • Mfr. Model # 2TSR15WZMUU+270
Microguide Assy,Dual Carriage,270 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWN1
Mfr. Model # 2TSR15WZMUU+270
UNSPSC #23153030
Shipping Weight 3.4 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Dual Carriage
Running Clearance (In/mm) 4.00 mm
Base Width 42mm
Overall Height (mm) 16
Rail Height 9.50mm
Rail Length 270mm
Carriage Height 12.00mm
Carriage Width 60mm
Carriage Length 55.50mm
Carriage Hole Size (In.) M4x4.5
Number of Rail Holes 6
Cnt Mtg Hole to Qualify Edge (In/mm) 11 mm
Mounting Hole to End (In/mm) 15 mm
Mounting Hole Center to Center (In/mm) 40 mm
Hole Size 4.50 mm
Static Load Capacity (N) 9800
Dynamic Load Capacity (N) 6660
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Wide
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.