Check Availability
  • THOMSON 

    Microguide Assy, Dual Carriage, 230 mm L

  • Item # 2HWL6
  • Mfr. Model # 2TSR12WZMUU+230
Microguide Assy, Dual Carriage, 230 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWL6
Mfr. Model # 2TSR12WZMUU+230
UNSPSC #23153030
Shipping Weight 1.72 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Dual Carriage
Running Clearance (In/mm) 4.00 mm
Base Width 24mm
Overall Height (mm) 14
Rail Height 8.50mm
Rail Length 230mm
Carriage Height 10.00mm
Carriage Width 40mm
Carriage Length 44.50mm
Carriage Hole Size (In.) M3x3.5
Number of Rail Holes 5
Cnt Mtg Hole to Qualify Edge (In/mm) 12 mm
Mounting Hole to End (In/mm) 15 mm
Mounting Hole Center to Center (In/mm) 40 mm
Hole Size 4.50 mm
Static Load Capacity (N) 6080
Dynamic Load Capacity (N) 4020
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Wide
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.