Check Availability
  • THOMSON 

    Microguide Assy,Dual Carriage,800 mm L

  • Item # 2HWL5
  • Mfr. Model # 2TSR9WZMUU+800
Microguide Assy,Dual Carriage,800 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWL5
Mfr. Model # 2TSR9WZMUU+800
UNSPSC #23153030
Shipping Weight 3.4 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Dual Carriage
Running Clearance (In/mm) 4.20 mm
Base Width 18mm
Overall Height (mm) 12
Rail Height 7.50mm
Rail Length 800mm
Carriage Height 7.80mm
Carriage Width 30mm
Carriage Length 39.00mm
Carriage Hole Size (In.) M2.6x3
Number of Rail Holes 26
Cnt Mtg Hole to Qualify Edge (In/mm) 9 mm
Mounting Hole to End (In/mm) 10 mm
Mounting Hole Center to Center (In/mm) 30 mm
Hole Size 3.50 mm
Static Load Capacity (N) 3920
Dynamic Load Capacity (N) 2450
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Wide
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.