Check Availability
  • THOMSON 

    Microguide Assy, Dual Carriage, 530 mm L

  • Item # 2HWK9
  • Mfr. Model # 2TSR7WZMUU+530
Microguide Assy, Dual Carriage, 530 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWK9
Mfr. Model # 2TSR7WZMUU+530
UNSPSC #23153030
Shipping Weight 1.8 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Dual Carriage
Running Clearance (In/mm) 2.00 mm
Base Width 14mm
Overall Height (mm) 9
Rail Height 5.20mm
Rail Length 530mm
Carriage Height 7.00mm
Carriage Width 25mm
Carriage Length 31.00mm
Carriage Hole Size (In.) M4x3.5
Number of Rail Holes 17
Cnt Mtg Hole to Qualify Edge (In/mm) 7 mm
Mounting Hole to End (In/mm) 10 mm
Mounting Hole Center to Center (In/mm) 30 mm
Hole Size 3.50 mm
Static Load Capacity (N) 2160
Dynamic Load Capacity (N) 1370
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Wide
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.