Check Availability
  • THOMSON 

    Microguide Assy, Dual Carriage, 170 mm L

  • Item # 2HWK7
  • Mfr. Model # 2TSR7WZMUU+170
Microguide Assy, Dual Carriage, 170 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWK7
Mfr. Model # 2TSR7WZMUU+170
UNSPSC #23153030
Shipping Weight 0.75 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Dual Carriage
Running Clearance (In/mm) 2.00 mm
Base Width 14mm
Overall Height (mm) 9
Rail Height 5.20mm
Rail Length 170mm
Carriage Height 7.00mm
Carriage Width 25mm
Carriage Length 31.00mm
Carriage Hole Size (In.) M4x3.5
Number of Rail Holes 5
Cnt Mtg Hole to Qualify Edge (In/mm) 7 mm
Mounting Hole to End (In/mm) 10 mm
Mounting Hole Center to Center (In/mm) 30 mm
Hole Size 3.50 mm
Static Load Capacity (N) 2160
Dynamic Load Capacity (N) 1370
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Wide
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.