Check Availability
Microguide Assy, Single Carriage, 1030mm L
Qty
  • Sale Price
    $1,184.00 / each
    Web Price $1,,480.00
    Offer Ends 11/01/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWK6
Mfr. Model # 1TSR15WZMUU+1030
UNSPSC #23153030
Shipping Weight 9.8 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Single Carriage
Running Clearance (In/mm) 4.00mm
Base Width 42mm
Overall Height (mm) 16
Rail Height 9.50mm
Rail Length 1030mm
Carriage Height 12.00mm
Carriage Width 60mm
Carriage Length 55.50mm
Carriage Hole Size (In.) M4x4.5
Number of Rail Holes 25
Cnt Mtg Hole to Qualify Edge (In/mm) 11mm
Mounting Hole to End (In/mm) 15mm
Mounting Hole Center to Center (In/mm) 40mm
Hole Size 4.50 mm
Static Load Capacity (N) 9800
Dynamic Load Capacity (N) 6660
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Wide
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.