Check Availability
  • THOMSON 

    Microguide Assy, Single Carriage, 630 mm L

  • Item # 2HWK1
  • Mfr. Model # 1TSR12WZMUU+630
Microguide Assy, Single Carriage, 630 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWK1
Mfr. Model # 1TSR12WZMUU+630
UNSPSC #23153030
Shipping Weight 3.4 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Single Carriage
Running Clearance (In/mm) 4.00mm
Base Width 24mm
Overall Height (mm) 14
Rail Height 8.50mm
Rail Length 630mm
Carriage Height 10.00mm
Carriage Width 40mm
Carriage Length 44.50mm
Carriage Hole Size (In.) M3x3.5
Number of Rail Holes 15
Cnt Mtg Hole to Qualify Edge (In/mm) 12mm
Mounting Hole to End (In/mm) 15mm
Mounting Hole Center to Center (In/mm) 40mm
Hole Size 4.50 mm
Static Load Capacity (N) 6080
Dynamic Load Capacity (N) 4020
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Wide
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.