Check Availability
  • THOMSON 

    Microguide Assy, Dual Carriage, 430 mm L

  • Item # 2HWH7
  • Mfr. Model # 2TSR15ZMUU+430
Microguide Assy, Dual Carriage, 430 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWH7
Mfr. Model # 2TSR15ZMUU+430
UNSPSC #23153030
Shipping Weight 2.13 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Dual Carriage
Running Clearance (In/mm) 4.00mm
Base Width 15mm
Overall Height (mm) 16
Rail Height 9.50mm
Rail Length 430mm
Carriage Height 12.00mm
Carriage Width 32mm
Carriage Length 43.00mm
Carriage Hole Size (In.) M4x6
Number of Rail Holes 10
Cnt Mtg Hole to Qualify Edge (In/mm) 7.50mm
Mounting Hole to End (In/mm) 15mm
Mounting Hole Center to Center (In/mm) 40mm
Hole Size 3.50 mm
Static Load Capacity (N) 6570
Dynamic Load Capacity (N) 4410
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Standard
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.