Check Availability
  • THOMSON 

    Microguide Assy, Dual Carriage, 220 mm L

  • Item # 2HWH2
  • Mfr. Model # 2TSR12ZMUU+220
Microguide Assy, Dual Carriage, 220 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWH2
Mfr. Model # 2TSR12ZMUU+220
UNSPSC #23153030
Shipping Weight 1.11 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Dual Carriage
Running Clearance (In/mm) 3.00 mm
Base Width 12mm
Overall Height (mm) 13
Rail Height 7.50mm
Rail Length 220mm
Carriage Height 10.00mm
Carriage Width 27mm
Carriage Length 35.00mm
Carriage Hole Size (In.) M3x3.5
Number of Rail Holes 8
Cnt Mtg Hole to Qualify Edge (In/mm) 6 mm
Mounting Hole to End (In/mm) 10 mm
Mounting Hole Center to Center (In/mm) 25 mm
Hole Size 3.50 mm
Static Load Capacity (N) 2360
Dynamic Load Capacity (N) 2780
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Standard
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.