Check Availability
  • THOMSON 

    Microguide Assy, Single Carriage, 550 mm L

  • Item # 2HWG7
  • Mfr. Model # 1TSR15ZMUU+550
Microguide Assy, Single Carriage, 550 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWG7
Mfr. Model # 1TSR15ZMUU+550
UNSPSC #23153030
Shipping Weight 2.59 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Single Carriage
Running Clearance (In/mm) 4.00 mm
Base Width 15mm
Overall Height (mm) 16
Rail Height 9.50mm
Rail Length 550mm
Carriage Height 12.00mm
Carriage Width 32mm
Carriage Length 43.00mm
Carriage Hole Size (In.) M4x6
Number of Rail Holes 13
Cnt Mtg Hole to Qualify Edge (In/mm) 7.50 mm
Mounting Hole to End (In/mm) 15 mm
Mounting Hole Center to Center (In/mm) 40 mm
Hole Size 3.50 mm
Static Load Capacity (N) 6570
Dynamic Load Capacity (N) 4410
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Standard
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.