Check Availability
  • THOMSON 

    Microguide Assy, Single Carriage, 275 mm L

  • Item # 2HWF9
  • Mfr. Model # 1TSR9ZMUU+275
Microguide Assy, Single Carriage, 275 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWF9
Mfr. Model # 1TSR9ZMUU+275
UNSPSC #23153030
Shipping Weight 1.01 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Single Carriage
Running Clearance (In/mm) 2.20mm
Base Width 9mm
Overall Height (mm) 10
Rail Height 5.50mm
Rail Length 275mm
Carriage Height 7.80mm
Carriage Width 20mm
Carriage Length 31.00mm
Carriage Hole Size (In.) M3x3
Number of Rail Holes 13
Cnt Mtg Hole to Qualify Edge (In/mm) 4.50mm
Mounting Hole to End (In/mm) 7.50mm
Mounting Hole Center to Center (In/mm) 20mm
Hole Size 3.50 mm
Static Load Capacity (N) 2360
Dynamic Load Capacity (N) 1544
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Standard
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.