Check Availability
  • THOMSON 

    Microguide Assy, Single Carriage, 100 mm L

  • Item # 2HWF5
  • Mfr. Model # 1TSR7ZMUU+100
Microguide Assy, Single Carriage, 100 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWF5
Mfr. Model # 1TSR7ZMUU+100
UNSPSC #23153030
Shipping Weight 0.12 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Single Carriage
Running Clearance (In/mm) 1.50mm
Base Width 7mm
Overall Height (mm) 8
Rail Height 4.70mm
Rail Length 100mm
Carriage Height 6.50mm
Carriage Width 17mm
Carriage Length 23.50mm
Carriage Hole Size (In.) M2x2.5
Number of Rail Holes 6
Cnt Mtg Hole to Qualify Edge (In/mm) 3.50mm
Mounting Hole to End (In/mm) 5mm
Mounting Hole Center to Center (In/mm) 15mm
Hole Size 2.40 mm
Static Load Capacity (N) 1440
Dynamic Load Capacity (N) 924
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Standard
Carriage Material Stainless Steel
Seals Yes
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.