Check Availability
  • THOMSON 

    Microguide Assy, Single Carriage, 130 mm L

  • Item # 2HWF4
  • Mfr. Model # 1TSR5ZM+130
Microguide Assy, Single Carriage, 130 mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWF4
Mfr. Model # 1TSR5ZM+130
UNSPSC #23153030
Shipping Weight 0.67 lbs
Country of Origin Japan *
Item Microguide Assembly
Type Single Carriage
Running Clearance (In/mm) 1.50 mm
Base Width 5mm
Overall Height (mm) 6
Rail Height 4.00mm
Rail Length 130mm
Carriage Height 4.50mm
Carriage Width 12mm
Carriage Length 17.00mm
Carriage Hole Size (In.) M2x1.5
Number of Rail Holes 8
Cnt Mtg Hole to Qualify Edge (In/mm) 2.50 mm
Mounting Hole to End (In/mm) 5 mm
Mounting Hole Center to Center (In/mm) 15 mm
Hole Size 2.40 mm
Static Load Capacity (N) 620
Dynamic Load Capacity (N) 336
Max. Speed (m/Sec) 3
Rail Material Stainless Steel
Rail Finish Stainless Steel
Carriage Type Standard
Carriage Material Stainless Steel
Seals No
Agency Compliance None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.