Check Availability
  • THOMSON 

    High Carbon Chrome Steel Precision Ball, 16.200g Weight, 5/8" Diameter, 25,000 lb. Min. Crush Load

  • Item # 4RJG8
  • Mfr. Model # 4RJG8
High Carbon Chrome Steel Precision Ball, 16.200g Weight, 5/8" Diameter, 25,000 lb. Min. Crush Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RJG8
Mfr. Model # 4RJG8
UNSPSC #31231116
Shipping Weight 0.36 lbs
Country of Origin China *
Item Precision Ball
Material High Carbon Chrome Steel
Alloy Type 52100
Grade 25
Diameter 5/8"
Dia. Tolerance +/-0.0001"
Weight 16.200g
Min. Crush Load 25,000 lb.
Rockwell Hardness C 60 to 67
Application Bearings, Ball Screws, Automotive, Non-Corrosive Environments
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.