Check Availability
  • THOMSON 

    High Carbon Chrome Steel Precision Ball, 4.107g Weight, 10.00mm Diameter, 9600 lb. Min. Crush Load

  • Item # 49AE77
  • Mfr. Model # HC03937025XXXMM
High Carbon Chrome Steel Precision Ball, 4.107g Weight, 10.00mm Diameter, 9600 lb. Min. Crush Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AE77
Mfr. Model # HC03937025XXXMM
UNSPSC #31231116
Shipping Weight 0.47 lbs
Country of Origin Switzerland *
Item Precision Ball
Material High Carbon Chrome Steel
Alloy Type 52100
Grade 25
Diameter 10.00mm
Dia. Tolerance +/-0.0001"
Weight 4.107g
Min. Crush Load 9600 lb.
Rockwell Hardness C 60 to 67
Application Bearings, Ball Screws, Automotive, Non-Corrosive Environments
* This product's country of origin is subject to change

Compliance and Restrictions