Check Availability
  • THOMSON 

    Carbon Steel Precision Ball, 1000 Grade, 9/32" Diameter

  • Item # 4RJP2
  • Mfr. Model # 4RJP2
Carbon Steel Precision Ball, 1000 Grade, 9/32" Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RJP2
Mfr. Model # 4RJP2
UNSPSC #31231116
Shipping Weight 0.83 lbs
Country of Origin China *
Item Precision Ball
Material Carbon Steel
Grade 1000
Diameter 9/32"
Dia. Tolerance +/-0.005"
Weight 1.497g
Min. Crush Load 4050 lb.
Rockwell Hardness C 60 to 67
Application Industrial Uses and Ball Bearings
Standards ANSI/ABMA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.